Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VXF Series, High Speed Steel, 2.50mm Depth of Cut
- Mfr # 6596723
- Zoro # G3788843
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Series
VXF
Overall Length
67.50mm
Depth of Cut
2.50mm
Material - Machining
High Speed Steel
Insert Size
120512
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6596723
- Zoro #
- G3788843
- UPC #
- 4061779079372
- Country of Origin
- India
- Item
- Indexable Profiling End Mill
- Series
- VXF
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Square
- Rake
- -5 Degrees Radial, 5 Degrees Axial
- Insert Style
- XDPT ERMM
- Shank Type - Machining
- Threaded
- ISO Number
- VXF032Z03M16XD12
- Max. Speed
- 31,500 RPM
- Insert Holding Type
- Screw
- Compatible Hardware
- Anti-Seize Lubricant, Inser Screw M4.5x0.75 x 11 T20, Torx Drive
- Number of Coolant Holes
- 1
- ANSI Code
- VXF032Z03M16XD12
- Cutting Application
- Counter Boring, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Spiral Circular
- Number of Inserts
- 3
- Coolant Fed
- Coolant Through
- Toolholder Style
- XD12
Dimensions
- Overall Length
- 67.50mm
- Depth of Cut
- 2.50mm
- Insert Size
- 120512
- Shank Dia.
- 29.00mm
- Max. Cutting Dia.
- 32.00mm
- Min. Cutting Dia.
- 13.87mm
- Shank Length
- 24.50mm
- Connection Size
- M16
- Head Projection Length
- 43.00mm
- Wire Rope Length
- 67.50mm
- Length
- 67.50mm
Description
Indexable Profiling End Mill, Max. Cutting Dia. 32.00mm, Depth of Cut 2.50mm, Shank Dia. 29.00mm, Overall Length 67.50mm, ANSI Code VXF032Z03M16XD12, Compatible Hardware Anti-Seize Lubricant, Inser Screw M4.5x0.75 x 11 T20, Torx Drive, Connection Size M16, Coolant Fed Coolant Through, Cutting Application Counter Boring, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Spiral Circular
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.