Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Sq EM,

  • Mfr # VSM490D150Z03W125XN15

  • Zoro # G3955321


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-17/32 in
Coolant Fed
Coolant Through
Shank Dia.
1-1/4 in
Features
Superior Wall and Surface Finish
Shank Type - Machining
Weldon Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSM490D150Z03W125XN15
Zoro #
G3955321
UPC #
4050841729116
Country of Origin
United States

Dimensions

Overall Length
4-17/32 in
Shank Dia.
1-1/4 in

Details

Item
Indexable Square Shoulder End Mill
Coolant Fed
Coolant Through
Features
Superior Wall and Surface Finish
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel

Description

Indexable Square Shoulder End Mill, Coolant Fed Coolant Through, Material - Machining High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.