Shop WIDIA
See all product information
Create Account
Indexable Square Shoulder End Mill, VHSC Series, High Speed Steel, 5/8 in Depth of Cut
- Mfr # 6425427
- Zoro # G3791993
product price:Â
$
708.99
/ea
Free Shipping & Returns
Key Features
Series
VHSC
Overall Length
5.2800 in
Depth of Cut
5/8 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6425427
- Zoro #
- G3791993
- UPC #
- 4059782469945
- Country of Origin
- Multiple
- Item
- Indexable Square Shoulder End Mill
- Series
- VHSC
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Number of Flutes
- 3
- Type
- End Mill
- Rake
- -11 Degrees Radial, 7 Degrees Axial
- Insert Shape
- 89.27 Degrees Parallelogram
- Coolant Fed
- Coolant Through
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank
- Shank Type - Machining
- Straight
- Number of Coolant Holes
- 2
- ANSI Code
- VHSC125Z03C125XD16
- Features
- Insert Holding Type
- Screw
- Number of Inserts
- 3
- Max. Speed
- 41,500 RPM
- ISO Number
- VHSC125Z03C125XD16
- Compatible Hardware
- DP5009A, Torx Plus Drive Wrench
- Insert Style
- XDET FRALP
- Toolholder Style
- XD16
- Material
- High Speed Steel
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 5.2800 in
- Depth of Cut
- 5/8 in
- Insert Size
- 16M508
- Shank Dia.
- 1-1/4 in
- Shank Length
- 2.2800 in
- Head Projection Length
- 3 in
- Min. Cutting Dia.
- 1-1/4 in
- Max. Cutting Dia.
- 1 1/4 in
- Wire Rope Length
- 5.2800 in
- Length
- 5.2800 in
- Fits Chest Size
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1-1/4 in, Straight, Overall Length 5.2800 in, ANSI Code VHSC125Z03C125XD16, Compatible Hardware DP5009A, Torx Plus Drive Wrench, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.