Shop WIDIA
See all product information
Create Account
Indexable Square Shoulder End Mill, VHSC Series, High Speed Steel, 5/8 in Depth of Cut
- Mfr # 6425428
- Zoro # G3794662
product price:Â
$
750.99
/ea
Free Shipping & Returns
Key Features
Series
VHSC
Overall Length
6.0300 in
Depth of Cut
5/8 in
Material - Machining
High Speed Steel
Shank Dia.
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6425428
- Zoro #
- G3794662
- UPC #
- 4059782470071
- Country of Origin
- Multiple
- Item
- Indexable Square Shoulder End Mill
- Series
- VHSC
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Type
- End Mill
- Number of Flutes
- 3
- Rake
- -10 Degrees Radial, 7 Degrees Axial
- Insert Shape
- 89.27 Degrees Parallelogram
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank
- Number of Coolant Holes
- 2
- Insert Style
- XDET FRALP
- Number of Inserts
- 3
- Shank Type - Machining
- Straight
- Compatible Hardware
- DP5009A, Torx Plus Drive Wrench
- ANSI Code
- VHSC150Z03C150XD16
- Max. Speed
- 36,500 RPM
- ISO Number
- VHSC150Z03C150XD16
- Features
- Insert Holding Type
- Screw
- Toolholder Style
- XD16
- Coolant Fed
- Coolant Through
- Material
- High Speed Steel
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 6.0300 in
- Depth of Cut
- 5/8 in
- Shank Dia.
- 1-1/2 in
- Insert Size
- 16M508
- Min. Cutting Dia.
- 1-1/2 in
- Head Projection Length
- 3-3/4 in
- Shank Length
- 2.2800 in
- Max. Cutting Dia.
- 1 1/2 in
- Wire Rope Length
- 6.0300 in
- Length
- 6.0300 in
- Fits Chest Size
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/2 in, Shank Dia. 1-1/2 in, Straight, Overall Length 6.0300 in, ANSI Code VHSC150Z03C150XD16, Compatible Hardware DP5009A, Torx Plus Drive Wrench, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.