Shop WIDIA
See all product information
Create Account
Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, High Speed Steel
- Mfr # 5988011
- Zoro # G3782175
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Series
VSM17
Cutting Dia.
1"
Overall Length
4 1/2 in
Number of Inserts Required
2
Depth of Cut
0.6420 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5988011
- Zoro #
- G3782175
- UPC #
- 4056544113122
- Country of Origin
- United States
- Item
- Indexable Square Shoulder End Mill
- Series
- VSM17
- Number of Inserts Required
- 2
- Material - Machining
- High Speed Steel
- Shank Shape
- Straight
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight
- Insert Style
- XD.T PE R
- Coolant Fed
- Coolant Through
- Toolholder Style
- XDPT17
- ISO Number
- VSM17D100Z02C100XD17L450
- Rake
- -9 Degrees Radial, 7 Degrees Axial
- Max. Speed
- 41,300 RPM
- Compatible Hardware
- Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
- Number of Coolant Holes
- 1
- ANSI Code
- VSM17D100Z02C100XD17L450
- Insert Holding Type
- Screw
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Side Cutting Edge Angle
- 0 Degrees
- Number of Inserts
- 2
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- Number of Flutes
- 2
Dimensions
- Cutting Dia.
- 1"
- Overall Length
- 4 1/2 in
- Depth of Cut
- 0.6420 in
- Insert Size
- 1704
- Shank Dia.
- 1 in
- Min. Cutting Dia.
- 1 in
- Neck Dia.
- 0.8430 in
- Shank Length
- 2.7500 in
- Head Projection Length
- 1-3/4 in
- Max. Cutting Dia.
- 1 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Straight, Overall Length 4 1/2 in, ANSI Code VSM17D100Z02C100XD17L450, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.