Indexable Square Shoulder End Mill, VSM490-10 Series, High Speed Steel, 0.3940 in Depth of Cut
Mfr # VSM490D062Z02W062XN10
Zoro # G3788800
product price:Â $365.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-10
Overall Length
2 3/4 in
Depth of Cut
0.3940 in
Material - Machining
High Speed Steel
Insert Size
100408
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSM490D062Z02W062XN10
Zoro #
G3788800
UPC #
4059782473379
Country of Origin
Multiple
Dimensions
Overall Length
2 3/4 in
Depth of Cut
0.3940 in
Insert Size
100408
Shank Dia.
5/8 in
Head Projection Length
0.8440 in
Shank Length
1.9060 in
Min. Cutting Dia.
5/8 in
Max. Cutting Dia.
5/8 in
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 5/8 in, Shank Dia. 5/8 in, Weldon Flat, Overall Length 2 3/4 in, ANSI Code VSM490D062Z02W062XN10, Compatible Hardware Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.