Shop WIDIA

Indexable Square Shoulder End Mill, VSM490-10 Series, 1" Max Cut Dia, High Speed Steel

  • Mfr # 6425474
  • Zoro # G3791101

product price: 
$
499.99
/ea
Free Shipping & Returns

Key Features

Series
VSM490-10
Cutting Dia.
1"
Overall Length
3 3/4 in
Number of Inserts Required
4
Depth of Cut
0.3940 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6425474
Zoro #
G3791101
UPC #
4059782474628
Country of Origin
Mexico

Dimensions

Cutting Dia.
1"
Overall Length
3 3/4 in
Depth of Cut
0.3940 in
Shank Dia.
1 in
Insert Size
100408
Head Projection Length
1.4700 in
Min. Cutting Dia.
1 in
Shank Length
2.2800 in
Max. Cutting Dia.
1 in
Wire Rope Length
3 3/4 in
Length
3 3/4 in
Fits Chest Size
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks and Long Versions Available

Details

Item
Indexable Square Shoulder End Mill
Series
VSM490-10
Number of Inserts Required
4
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Shank Shape
Weldon
Insert Style
XNGU SRMM
Insert Holding Type
Screw
Insert Shape
90 Degrees Rectangle Mill
Number of Coolant Holes
2
ANSI Code
VSM490D100Z04W100XN10
Compatible Hardware
Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9
Cutting Application
Face Milling, Side/Shoulder Milling: Square End
Coolant Fed
Coolant Through
Number of Inserts
4
Side Cutting Edge Angle
0 Degrees
Shank Type - Machining
Weldon Flat
Rake
-16.5 Degrees Radial, -8 Degrees Axial
Max. Speed
33,900 RPM
Features
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks and Long Versions Available
ISO Number
VSM490D100Z04W100XN10
Toolholder Style
XN10
Number of Flutes
4

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Weldon Flat, Overall Length 3 3/4 in, ANSI Code VSM490D100Z04W100XN10, Compatible Hardware Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.