Indexable Square Shoulder End Mill, VSM490-10 Series, High Speed Steel, 0.3940 in Depth of Cut

  • Mfr # 6425473
  • Zoro # G3795231
product price: 
$
540.99
/ea
Free Shipping & Returns

Key Features

Series
VSM490-10
Overall Length
3 3/4 in
Depth of Cut
0.3940 in
Material - Machining
High Speed Steel
Insert Size
100408
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6425473
Zoro #
G3795231
UPC #
4059782474390
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Depth of Cut
0.3940 in
Insert Size
100408
Shank Dia.
1 in
Shank Length
2.2800 in
Min. Cutting Dia.
1 in
Head Projection Length
1.4700 in
Max. Cutting Dia.
1 in
Wire Rope Length
3 3/4 in
Length
3 3/4 in
Fits Chest Size
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks and Long Versions Available

Details

Item
Indexable Square Shoulder End Mill
Series
VSM490-10
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Type
End Mill
Insert Shape
90 Degrees Rectangle Mill
Number of Flutes
3
Rake
-16.5 Degrees Radial, -8 Degrees Axial
Side Cutting Edge Angle
0 Degrees
Coolant Fed
Coolant Through
Number of Inserts
3
Toolholder Style
XN10
Shank Type - Machining
Weldon Flat
Features
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks and Long Versions Available
Max. Speed
33,900 RPM
ISO Number
VSM490D100Z03W100XN10
Compatible Hardware
Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9
Insert Holding Type
Screw
Insert Style
XNGU SRMM
Cutting Application
Face Milling, Side/Shoulder Milling: Square End
Number of Coolant Holes
2
ANSI Code
VSM490D100Z03W100XN10
Material
High Speed Steel
Shell Material
High Speed Steel

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Weldon Flat, Overall Length 3 3/4 in, ANSI Code VSM490D100Z03W100XN10, Compatible Hardware Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews