Shop WIDIA
See all product information
Create Account
Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, High Speed Steel
- Mfr # 5710590
- Zoro # G3791555
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-15
Cutting Dia.
1"
Overall Length
4.0300 in
Number of Inserts Required
2
Depth of Cut
0.5910 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5710590
- Zoro #
- G3791555
- UPC #
- 4050841619363
- Country of Origin
- United States
- Item
- Indexable Square Shoulder End Mill
- Series
- VSM490-15
- Number of Inserts Required
- 2
- Material - Machining
- High Speed Steel
- Shank Shape
- Weldon
- Cutting Direction
- Right Hand
- ANSI Code
- VSM490D100Z02W100XN15
- Shank Type - Machining
- Weldon Flat
- Toolholder Style
- XN15
- Features
- Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes
- Cutting Application
- Face Milling, Pocketing, Side/Shoulder Milling: Square End, Slotting: Square End
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Insert Holding Type
- Screw
- ISO Number
- VSM490D100Z02W100XN15
- Compatible Hardware
- Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP
- Max. Speed
- 26,300 RPM
- Number of Inserts
- 2
- Insert Style
- XNGU SRMM
- Rake
- -20.542 Degrees Radial, -8 Degrees Axial
- Insert Shape
- 90 Degrees Rectangle Mill
- Number of Flutes
- 2
Dimensions
- Cutting Dia.
- 1"
- Overall Length
- 4.0300 in
- Depth of Cut
- 0.5910 in
- Shank Dia.
- 1 in
- Insert Size
- 15T608
- Shank Length
- 2.2800 in
- Neck Dia.
- 0.9290 in
- Head Projection Length
- 1-3/4 in
- Min. Cutting Dia.
- 1 in
- Max. Cutting Dia.
- 1 in
- Wire Rope Length
- 4.0300 in
- Length
- 4.0300 in
- Fits Chest Size
- Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Weldon Flat, Overall Length 4.0300 in, ANSI Code VSM490D100Z02W100XN15, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.