Shop WIDIA
See all product information
Create Account
Indexable Toolholder, CSDN,
- Mfr # 3093609
- Zoro # G3786402
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Shape
Square
Insert Size
452
Rake
-7 Degrees Axial, 0 Degrees Radial
Cutting Direction
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3093609
- Zoro #
- G3786402
- UPC #
- 4021169712173
- Country of Origin
- Israel
- Item
- Indexable Turning Toolholder
- Coolant Fed
- Non-Coolant Through
- Insert Shape
- Square
- Rake
- -7 Degrees Axial, 0 Degrees Radial
- Cutting Direction
- Neutral
- Insert Application
- Drilling
- Grade
- WG
- Insert Style
- SN
- ISO Number
- CSDNN164DMX5
- Material - Machining
- High Speed Steel
- ANSI Code
- CSDNN164DMX5
- Approach Angle
- 45 Degrees
- Toolholder Style
- CSDN
- Side Cutting Edge Angle
- 45 Degrees
- Measurement System
- Decimal Inch
- Insert Clearance Angle
- 0 Degrees
- Compatible Hardware
- T20 Shim Screw, T25 Clamp Screw
- Insert Holding Type
- Top Clamp
- Cutting Application
- Facing, Profiling, Turning
Dimensions
- Insert Size
- 452
- Overall Length
- 6"
- Shank Length
- 4-5/8"
- Dimension Type
- Inch
- Shank Width
- 1"
- Shank Height
- 1"
- Head Length
- 1-3/8"
Description
Indexable Turning Toolholder, ANSI Code CSDNN164DMX5
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.