Shop WIDIA

Indexable Toolholder, DCLN,

  • Mfr # 5697898
  • Zoro # G3785404

product price: 
$
198.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Material
Steel
Style
Negative
Rake
Negative
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5697898
Zoro #
G3785404
UPC #
4050841510608
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Material
Steel
Style
Negative
Rake
Negative
Cutting Direction
Right Hand
Number of Inserts Required
1
Clamp
Kenclamp
Shank
Square
Insert Shape
80 Degrees Diamond
Insert Holding Type
Clamp and Lock Pin
Toolholder Style
DCLN
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
15IP Clamp Screw, 15IP Lock Pin, 15IP Shim Screw
ANSI Code
DCLNR4040S25KC09
ISO Number
DCLNR4040S25KC09
Cutting Application
Facing, Profiling, Turning
Insert Style
CN
Approach Angle
95 Degrees
Insert Clearance Angle
0 Degrees
Material - Machining
High Speed Steel
Measurement System
Metric
Lead Angle
-5 Degrees deg
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Cutting Length
25.7920mm
Insert Size
250924
Shank Length
200.45mm
Overall Length
250.00mm
Shank Width
40.00mm
Shank Height
40.00mm
Wire Rope Length
250.00mm
Length
250.00mm

Description

Indexable Turning Toolholder, DCLN, Insert Style CN, Overall Length 250.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.