Shop WIDIA

Indexable Toolholder, DDJN,

  • Mfr # 5697924
  • Zoro # G3790989

product price: 
$
178.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Inserts Required
1
Insert Size
110408
Style
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5697924
Zoro #
G3790989
UPC #
4050841513463
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Inserts Required
1
Style
Negative
Clamp
Kenclamp
Shank
Square
Rake
Negative
Insert Shape
55 Degrees Diamond
Material
Steel
Insert Clearance Angle
0 Degrees
Approach Angle
93 Degrees
ANSI Code
DDJNR2020K11KC04
Toolholder Style
DDJN
ISO Number
DDJNR2020K11KC04
Cutting Application
Profiling, Turning
Compatible Hardware
15IP Clamp Screw, 15IP Shim Screw
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Top and Hole Clamping
Insert Style
DN
Material - Machining
High Speed Steel
Measurement System
Metric
Lead Angle
-3 Degrees deg
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative

Dimensions

Insert Size
110408
Overall Length
125.00mm
Shank Length
96.20mm
Cutting Length
11.6280mm
Shank Width
20.00mm
Shank Height
20.00mm
Wire Rope Length
125.00mm
Length
125.00mm

Description

Indexable Turning Toolholder, DDJN, Insert Style DN, Overall Length 125.00mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.