Shop WIDIA
See all product information
Create Account
Indexable Toolholder, DDNN,
- Mfr # 5697942
- Zoro # G3792720
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Length
15.5040mm
Shank
Square
Insert Size
150608
Number of Inserts Required
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Cutting Length
- 15.5040mm
- Insert Size
- 150608
- Overall Length
- 150.00mm
- Shank Length
- 111.20mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Turning Toolholder, DDNN, Insert Style DN, Overall Length 150.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.