Shop WIDIA

Indexable Toolholder, DDQN,

  • Mfr # 5564339
  • Zoro # G3787915

product price: 
$
186.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Rake
-7 Degrees Axial, -7 Degrees Radial
Shank
Square
Cutting Direction
Right Hand
Number of Inserts Required
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5564339
Zoro #
G3787915
UPC #
4050841003162
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Rake
-7 Degrees Axial, -7 Degrees Radial
Shank
Square
Cutting Direction
Right Hand
Number of Inserts Required
1
Material
Steel
Clamp
Kenclamp
Insert Shape
55 Degrees Diamond
Style
Negative
Side Cutting Edge Angle
-17.5 Degrees
Insert Style
DN
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
ANSI Code
DDQNR164CKC3
Insert Clearance Angle
0 Degrees
Compatible Hardware
15IP Clamp Screw, 15IP Lock Pin, 15IP Shim Screw
Toolholder Style
DDQN
ISO Number
DDQNR164CKC3
Approach Angle
107.5 Degrees
Cutting Application
Profiling, Turning
Material - Machining
High Speed Steel
Measurement System
Decimal Inch
Lead Angle
-17.500 deg
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Overall Length
5 in
Shank Length
3-5/8 in
Cutting Length
0.6104"
Insert Size
432
Shank Width
1 in
Shank Height
1 in
Wire Rope Length
5 in
Length
5 in

Description

Indexable Turning Toolholder, DDQN, Insert Style DN, Overall Length 5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.