Shop WIDIA

Indexable Toolholder, DTGN,

  • Mfr # 5696728
  • Zoro # G3794382

product price: 
$
136.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Cutting Direction
Left Hand
Style
Negative
Cutting Length
16.4980mm
Shank
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696728
Zoro #
G3794382
UPC #
4050841486262
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Cutting Direction
Left Hand
Style
Negative
Shank
Square
Material
Steel
Clamp
Kenclamp
Number of Inserts Required
1
Insert Shape
Triangle
Rake
-5 Degrees Axial, -5 Degrees Radial
Approach Angle
90 Degrees
Cutting Application
Facing, Turning
Insert Style
TN
ISO Number
DTGNL2525M16KC04
Toolholder Style
DTGN
Compatible Hardware
15IP Clamp Screw, 15IP Shim Screw, 9IP Lock Pin
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
ANSI Code
DTGNL2525M16KC04
Material - Machining
High Speed Steel
Lead Angle
0 Degrees deg
Measurement System
Metric
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Cutting Length
16.4980mm
Shank Length
126.20mm
Overall Length
150.00mm
Insert Size
160408
Shank Width
25.00mm
Shank Height
25.00mm
Wire Rope Length
150.00mm
Length
150.00mm

Description

Indexable Turning Toolholder, DTGN, Insert Style TN, Overall Length 150.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.