Shop WIDIA

Indexable Toolholder, DWLN,

  • Mfr # 5696756
  • Zoro # G3795222

product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Style
Negative
Shank
Square
Overall Length
170.00mm
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696756
Zoro #
G3795222
UPC #
4050841489348
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Style
Negative
Shank
Square
Rake
Negative
Number of Inserts Required
1
Clamp
Kenclamp
Cutting Direction
Left Hand
Insert Shape
Trigon
Material
Steel
Cutting Application
Facing, Profiling, Turning
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-5 Degrees
Approach Angle
95 Degrees
ANSI Code
DWLNL3232P08KC04
Toolholder Style
DWLN
Insert Style
WN
Insert Holding Type
Top and Hole Clamping
Compatible Hardware
15IP Clamp Screw, 15IP Shim Screw
ISO Number
DWLNL3232P08KC04
Material - Machining
High Speed Steel
Lead Angle
-5 Degrees deg
Measurement System
Metric
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Overall Length
170.00mm
Cutting Length
8.6870mm
Shank Length
146.20mm
Insert Size
080408
Shank Height
32.00mm
Shank Width
25.00mm
Wire Rope Length
170.00mm
Length
170.00mm

Description

Indexable Turning Toolholder, DWLN, Insert Style WN, Overall Length 170.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.