Shop WIDIA

Indexable Toolholder, DWLN,

  • Mfr # 5696760
  • Zoro # G3789010

product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Rake
Negative
Style
Negative
Clamp
Kenclamp
Overall Length
150.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696760
Zoro #
G3789010
UPC #
4050841489782
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Rake
Negative
Style
Negative
Clamp
Kenclamp
Shank
Square
Material
Steel
Insert Shape
Trigon
Number of Inserts Required
1
Cutting Direction
Right Hand
Approach Angle
95 Degrees
Insert Style
WN
ISO Number
DWLNR2525M08KC04
Toolholder Style
DWLN
Cutting Application
Facing, Profiling, Turning
Compatible Hardware
15IP Clamp Screw, 15IP Shim Screw
ANSI Code
DWLNR2525M08KC04
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Top and Hole Clamping
Insert Clearance Angle
0 Degrees
Material - Machining
High Speed Steel
Measurement System
Metric
Lead Angle
-5 Degrees deg
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Overall Length
150.00mm
Shank Length
126.20mm
Insert Size
080408
Cutting Length
8.6870mm
Shank Width
25.00mm
Shank Height
25.00mm
Wire Rope Length
150.00mm
Length
150.00mm

Description

Indexable Turning Toolholder, DWLN, Insert Style WN, Overall Length 150.00mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.