Indexable Toolholder, MDJN,
- Mfr # 2953464
- Zoro # G3788274
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Shape
55 Degrees Diamond
Clamp
Top and Hole Clamping
Number of Inserts Required
1
Rake
Double Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2953464
- Zoro #
- G3788274
- UPC #
- 4021169402760
- Country of Origin
- Mexico
- Item
- Indexable Turning Toolholder
- Coolant Fed
- Non-Coolant Through
- Insert Shape
- 55 Degrees Diamond
- Clamp
- Top and Hole Clamping
- Number of Inserts Required
- 1
- Rake
- Double Negative
- Shank
- Square
- Cutting Direction
- Right Hand
- Material
- Steel
- Insert Inscribed Circle
- 1/2 in
- Approach Angle
- 93 Degrees
- Insert Style
- DN
- Toolholder Style
- MDJN
- Insert Holding Type
- Clamp and Lock Pin
- ANSI Code
- MDJNR124B
- Insert Clearance Angle
- 0 Degrees
- ISO Number
- MDJNR124B
- Side Cutting Edge Angle
- -3 Degrees
- Compatible Hardware
- 1/8 in Clamp Screw, 3/32 in Lock Pin
- Material - Machining
- High Speed Steel
- Lead Angle
- -3 Degrees
- Measurement System
- Decimal Inch
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 4-1/2 in
- Cutting Length
- 0.6104"
- Shank Length
- 3-1/8 in
- Insert Size
- 432
- Shank Width
- 3/4 in
- Shank Height
- 3/4 in
- Head Length
- 1-3/8 in
- Wire Rope Length
- 4-1/2 in
- Length
- 4-1/2 in
Description
Indexable Turning Toolholder, MDJN, Insert Style DN, Overall Length 4-1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.