Shop WIDIA
See all product information
Create Account
Indexable Toolholder, MSDN,
- Mfr # 2953473
- Zoro # G3794145
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Size
322
Rake
-7 Degrees Axial, 0 Degrees Radial
Shank Length
3.3580 in
Clamp
Top and Hole Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2953473
- Zoro #
- G3794145
- UPC #
- 4021169402265
- Country of Origin
- United States
- Item
- Indexable Turning Toolholder
- Coolant Fed
- Non-Coolant Through
- Rake
- -7 Degrees Axial, 0 Degrees Radial
- Clamp
- Top and Hole Clamping
- Cutting Direction
- Neutral
- Number of Inserts Required
- 1
- Material
- Steel
- Shank
- Square
- Insert Shape
- Square
- ISO Number
- MSDNN083
- Compatible Hardware
- 3/32 in Clamp Screw, 5/64 in Lock Pin
- Side Cutting Edge Angle
- 45 Degrees
- Insert Holding Type
- Clamp and Lock Pin
- Insert Style
- SN
- ANSI Code
- MSDNN083
- Insert Clearance Angle
- 0 Degrees
- Approach Angle
- 45 Degrees
- Toolholder Style
- MSDN
- Material - Machining
- High Speed Steel
- Measurement System
- Decimal Inch
- Lead Angle
- 45 Degrees
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Insert Size
- 322
- Shank Length
- 3.3580 in
- Cutting Length
- 0.3750"
- Overall Length
- 4-1/2 in
- Shank Height
- 1/2 in
- Head Length
- 1.1400 in
- Shank Width
- 1/2 in
- Wire Rope Length
- 4-1/2 in
- Length
- 4-1/2 in
Description
Indexable Turning Toolholder, MSDN, Insert Style SN, Overall Length 4-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.