Shop WIDIA
See all product information
Create Account
Indexable Toolholder, MTJN,
- Mfr # 2951341
- Zoro # G3786411
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Clamp
Top and Hole Clamping
Insert Size
332
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2951341
- Zoro #
- G3786411
- UPC #
- 4021169423277
- Country of Origin
- United States
- Item
- Indexable Turning Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Clamp
- Top and Hole Clamping
- Material
- Steel
- Rake
- Double Negative
- Insert Shape
- Triangle
- Shank
- Square
- Number of Inserts Required
- 1
- ANSI Code
- MTJNRS163
- Insert Clearance Angle
- 0 Degrees
- Insert Style
- TN
- Side Cutting Edge Angle
- -3 Degrees
- Approach Angle
- 93 Degrees
- Insert Inscribed Circle
- 3/8 in
- Toolholder Style
- MTJN
- Compatible Hardware
- 3/32 in Clamp Screw, 5/64 in Lock Pin
- Insert Holding Type
- Clamp and Lock Pin
- ISO Number
- MTJNRS163
- Material - Machining
- High Speed Steel
- Measurement System
- Decimal Inch
- Lead Angle
- -3 Degrees
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Insert Size
- 332
- Cutting Length
- 0.6495"
- Overall Length
- 6 in
- Shank Length
- 4.5100 in
- Shank Height
- 1 in
- Shank Width
- 1 in
- Head Length
- 1-1/8 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Turning Toolholder, MTJN, Insert Style TN, Overall Length 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.