Shop WIDIA

Indexable Toolholder, SCLC,

  • Mfr # 2951350
  • Zoro # G3787069

product price: 
$
94.65
/ea

Key Features

Coolant Fed
Non-Coolant Through
Style
Screw-On
Insert Screw
T7
Cutting Length
0.2539"
Insert Shape
80 Degrees Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2951350
Zoro #
G3787069
UPC #
4021169422775
Country of Origin
Korea, Republic of
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Style
Screw-On
Insert Screw
T7
Insert Shape
80 Degrees Diamond
Cutting Direction
Left Hand
Material
Steel
Rake
Positive
Clamp
Screw
Shank
Square
Number of Inserts Required
1
Insert Inscribed Circle
1/4 in
Insert Style
CC
Approach Angle
95 Degrees
ANSI Code
SCLCL062
Cutting Application
Facing, Profiling, Turning
ISO Number
SCLCL062
Toolholder Style
SCLC
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
T7 Insert Screw
Material - Machining
High Speed Steel
Lead Angle
-5 Degrees
Measurement System
Decimal Inch
Shell Material
Steel
Container Type
Screw-On
Sensor Body Style
Screw-On
Traction Material
Steel

Dimensions

Cutting Length
0.2539"
Overall Length
2-1/2 in
Shank Length
2 in
Insert Size
21.51
Shank Height
3/8 in
Shank Width
3/8 in
Head Length
1/2 in
Wire Rope Length
2-1/2 in
Length
2-1/2 in

Description

Indexable Turning Toolholder, SCLC, Insert Style CC, Overall Length 2-1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.