Shop WIDIA

Indexable Toolholder, SCLC,

  • Mfr # 2951365
  • Zoro # G3792249

product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Shank Length
3-7/8 in
Insert Screw
T15
Cutting Direction
Right Hand
Style
Screw-On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2951365
Zoro #
G3792249
UPC #
4021169422508
Country of Origin
United States
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Insert Screw
T15
Cutting Direction
Right Hand
Style
Screw-On
Number of Inserts Required
1
Shank
Square
Rake
Positive
Material
Steel
Clamp
Screw
Insert Shape
80 Degrees Diamond
ANSI Code
SCLCR123
Side Cutting Edge Angle
-5 Degrees
Insert Style
CC
Cutting Application
Facing, Profiling, Turning
Insert Inscribed Circle
3/8 in
Compatible Hardware
M3.5 Shim Screw, T15 Insert Screw
Insert Clearance Angle
7 Degrees
ISO Number
SCLCR123
Approach Angle
95 Degrees
Insert Holding Type
Screw On
Toolholder Style
SCLC
Material - Machining
High Speed Steel
Measurement System
Decimal Inch
Lead Angle
-5 Degrees
Shell Material
Steel
Container Type
Screw-On
Sensor Body Style
Screw-On
Traction Material
Steel

Dimensions

Shank Length
3-7/8 in
Cutting Length
0.3808"
Overall Length
4-1/2 in
Insert Size
32.52
Shank Width
3/4 in
Head Length
5/8 in
Shank Height
3/4 in
Wire Rope Length
4-1/2 in
Length
4-1/2 in

Description

Indexable Turning Toolholder, SCLC, Insert Style CC, Overall Length 4-1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.