Shop WIDIA

Indexable Toolholder, SDJC,

  • Mfr # 2951371
  • Zoro # G3789464

product price: 
$
183.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Cutting Length
0.4578"
Shank
Square
Insert Shape
55 Degrees Diamond
Insert Screw
T15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2951371
Zoro #
G3789464
UPC #
4021169422195
Country of Origin
United States
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Shank
Square
Insert Shape
55 Degrees Diamond
Insert Screw
T15
Cutting Direction
Right Hand
Clamp
Screw
Style
Screw-On
Material
Steel
Number of Inserts Required
1
Rake
Positive
Compatible Hardware
M3.5 Shim Screw, T15 Insert Screw
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
-3 Degrees
ISO Number
SDJCR163
Cutting Application
Profiling, Turning
Insert Style
DC
Approach Angle
93 Degrees
Insert Holding Type
Screw On
ANSI Code
SDJCR163
Toolholder Style
SDJC
Insert Clearance Angle
7 Degrees
Material - Machining
High Speed Steel
Measurement System
Decimal Inch
Lead Angle
-3 Degrees
Shell Material
Steel
Container Type
Screw-On
Sensor Body Style
Screw-On
Traction Material
Steel

Dimensions

Cutting Length
0.4578"
Insert Size
32.52
Shank Length
5.1200 in
Overall Length
6 in
Shank Height
1 in
Shank Width
1 in
Head Length
7/8 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Turning Toolholder, SDJC, Insert Style DC, Overall Length 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.