Indexable Toolholder, SVJB,

  • Mfr # 2951374
  • Zoro # G3788539
product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Insert Shape
35 Degrees Diamond
Overall Length
6 in
Style
Screw-On
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2951374
Zoro #
G3788539
UPC #
4021169422010
Country of Origin
United States
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Insert Shape
35 Degrees Diamond
Style
Screw-On
Material
Steel
Cutting Direction
Left Hand
Insert Screw
T15
Shank
Square
Number of Inserts Required
1
Rake
Positive
Clamp
Screw
Insert Inscribed Circle
3/8 in
Insert Style
VB
Compatible Hardware
M3.5 Shim Screw, T15 Insert Screw
Approach Angle
93 Degrees
Toolholder Style
SVJB
Insert Holding Type
Screw On
ISO Number
SVJBL163
ANSI Code
SVJBL163
Side Cutting Edge Angle
-3 Degrees
Insert Clearance Angle
5 Degrees
Cutting Application
Profiling, Turning
Material - Machining
High Speed Steel
Measurement System
Decimal Inch
Lead Angle
-3 Degrees
Shell Material
Steel
Container Type
Screw-On
Sensor Body Style
Screw-On

Dimensions

Overall Length
6 in
Cutting Length
0.6538"
Insert Size
332
Shank Length
4-5/8 in
Shank Height
1 in
Head Length
1-3/8 in
Shank Width
1 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Turning Toolholder, SVJB, Insert Style VB, Overall Length 6 in

Ratings & reviews