Shop WIDIA

Indexable Toolholder, SVVB,

  • Mfr # 2951377
  • Zoro # G3787190

product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Cutting Length
0.6538"
Cutting Direction
Neutral
Insert Shape
35 Degrees Diamond
Rake
0 Degrees Axial, 0 Degrees Radial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2951377
Zoro #
G3787190
UPC #
4021169421846
Country of Origin
United States
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Cutting Direction
Neutral
Insert Shape
35 Degrees Diamond
Rake
0 Degrees Axial, 0 Degrees Radial
Material
Steel
Number of Inserts Required
1
Style
Screw-On
Insert Screw
T15
Shank
Square
Clamp
Screw
Insert Clearance Angle
5 Degrees
Toolholder Style
SVVB
Insert Inscribed Circle
3/8 in
Approach Angle
72.5 Degrees
ANSI Code
SVVBN163
ISO Number
SVVBN163
Compatible Hardware
M3.5 Shim Screw, T15 Insert Screw
Insert Holding Type
Screw On
Side Cutting Edge Angle
17.5 Degrees
Insert Style
VB
Cutting Application
Profiling, Turning
Material - Machining
High Speed Steel
Measurement System
Decimal Inch
Lead Angle
17.500 deg
Shell Material
Steel
Container Type
Screw-On
Sensor Body Style
Screw-On
Traction Material
Steel

Dimensions

Cutting Length
0.6538"
Insert Size
332
Overall Length
6 in
Shank Length
4-11/16 in
Head Length
1-5/16 in
Shank Height
1 in
Shank Width
1 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Turning Toolholder, SVVB, Insert Style VB, Overall Length 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.