Shop WIDIA
See all product information
Create Account
Insert, 0.3750 in, 0 Degrees
- Mfr # 3883315
- Zoro # G3928152
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Insert Size
0.3750"
Grade
WBK40U
Inscribed Circle
0.3750 in
Insert Style
None
Insert Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3883315
- Zoro #
- G3928152
- UPC #
- 4021169805189
- Country of Origin
- United States
Dimensions
- Insert Size
- 0.3750"
- Insert Thickness
- 0.1250"
Details
- Item
- Diamond Turning Insert
- Grade
- WBK40U
- Inscribed Circle
- 0.3750 in
- Insert Style
- None
- Insert Shape
- Round
- Coating
- Bright (Uncoated)
- Style
- Negative
- Cutting Direction
- Neutral
- Insert Material
- Carbide
- Chip-Breaker
- No
- Relief Angle
- 0 Degrees
- Mounting Style
- Without Fixing Hole
- Primary Material Application ISO Code
- H, K
- Finish - Machining
- Bright (Uncoated)
- Primary Material Application
- Cast Iron, Hardened Steel
- Measurement System
- Decimal Inch
- Coolant Fed
- Non-Coolant Through
- Cutting Application
- Turning
Description
Diamond Turning Insert, Inscribed Circle 0.3750 in, Bright (Uncoated)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.