Shop WIDIA
See all product information
Create Account
Insert, Wgc Cut-Off Insert
- Mfr # 6686426
- Zoro # G0191304
product price:Â
$
18.69
/ea
Key Features
Grade
WU10PT
Corner Radius
0.008 in
Length
0.4 in
Insert Size
4
Cutting Width Tolerance
0.001 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6686426
- Zoro #
- G0191304
- UPC #
- -
- Country of Origin
- Japan
- Item
- Parting and Grooving Insert
- Grade
- WU10PT
Dimensions
- Corner Radius
- 0.008 in
- Length
- 0.4 in
- Insert Size
- 4
- Cutting Width Tolerance
- 0.001 in
- Cutting Width
- 0.1875 in
Description
Parting and Grooving Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.