Zoro Homepage

5.10mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS413A05100

  • Zoro # G2527852


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Overall Length
94 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
6 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS413A05100
Zoro #
G2527852
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
94 mm
Drill Bit Size
5.1 mm
Shank Dia.
6 mm
Flute Length
56 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Shank Length
36 mm
Drilling Depth
48.00mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
48 mm
Drill Point Length
0.8470mm
Drill Diameter Tolerance
M7

Description

Jobber Length Drill Bit, Drill Bit Size 5.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.2008, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.