Shop WIDIA
See all product information
Create Account
Jobber Drill Bit, 12.50mm Size, TiAlN
- Mfr # TDS504A12500
- Zoro # G7677929
product price:Â
$
974.99
/ea
Free Shipping & Returns
Key Features
Overall Length
246 mm
Drill Bit Point Angle
132 Degrees
Drill Bit Size
12.5 mm
Number of Flutes
2
Shank Dia.
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 246 mm
- Drill Bit Size
- 12.5 mm
- Shank Dia.
- 14 mm
- Flute Length
- 193 mm
- Drill Bit Dimension Type
- Metric
- Depth:Dia. Ratio
- 12xD
- Shank Length
- 45 mm
- Drilling Depth
- 165.00mm
- Drill Length Class
- Jobber-Length
- Drill Point Length
- 2.6770mm
- Drill Diameter Tolerance
- M7
- Maximum Drilling Depth
- 165 mm
- Wire Rope Length
- 246 mm
- Length
- 246 mm
Description
Jobber Length Drill Bit, Drill Bit Size 12.5 mm, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4921, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.