This item is Discontinued.

Widia Spade Drill Insert, 1 11/32, Series2, TiALN 7F2-1344A

Spade Drill Insert, 1 11/32, Series2, TiALN (Discontinued)

  • Mfr # 7F2-1344A
  • Zoro # G2554657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7F2-1344A
Zoro #
G2554657
UPC #
-
Country of Origin
United States

Dimensions

Size (In.)
1-11/32
Thickness (In.)
3/16
Decimal Size (In.)
1.3438
Size (mm)
34.13

Details

Item
Spade Drill Insert
Coating
TiAlN
Material
High Speed Steel
Series
2
Grade
Heavy Duty
Blade Range (In.)
0.961 to 1.380

Description

Spade Drill Insert

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.