Zoro Homepage
This item is Discontinued.
Widia Spade Drill Insert, 19/32 In, Series 0, TiN 7F0-0594T

Spade Drill Insert, 19/32 In, Series 0, TiN (Discontinued)

  • Mfr # 7F0-0594T
  • Zoro # G0833472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7F0-0594T
Zoro #
G0833472
UPC #
-
Country of Origin
Unknown

Dimensions

Size (In.)
19/32
Decimal Size (In.)
0.5938
Thickness (In.)
1/8
Size (mm)
15.08

Details

Item
Spade Drill Insert
Coating
Tin
Material
High Speed Steel
Grade
Heavy Duty
Blade Range (In.)
0.509 to 0.690
Series
0

Description

Spade Drill Insert

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.