Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Ballnose

  • Mfr # M270BF0750

  • Zoro # G4779159


product price: $56.69
/ea
Sold in multiples of 5 for $283.45

Key Features

Nose Radius
0.375"
Insert Size
0750
Mounting Style
Screw Clamp
Inscribed Circle
0.750 in
Insert Style
M270BF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M270BF0750
Zoro #
G4779159
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.375"
Insert Size
0750
Insert Thickness
0.187"
Mounting Hole Dia.
0.1831 in
Cutting Edge Length
3/4 in
Corner Radius
3/8 in
Through Hole Inside Dia.
0.1831 in
Width
3/4 in
Thickness
0.187 in

Details

Item
Ball Nose Milling Insert
Mounting Style
Screw Clamp
Inscribed Circle
0.750 in
Insert Style
M270BF
Coating
TiALOX
ISO Number
M270BF0750
For Use With
M270 Series Copy Mills
Steel (P) Compatibility
Yes
Grade
TN2505
Insert Application
Finishing
ANSI Number
M270BF0750
Chip-Breaker
No
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Insert Material
Carbide
Rake
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
2
Insert Shape
Ballnose
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Primary Material Application
Cast Iron, Hardened Steel
Number of Cutting Edges
2
Coating Process
PVD
Manufacturer Grade
TN2505
Shape
Ball Nose
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P
Clearance Angle
15 Degrees
Finish - Machining
TiAlN
Features
BF Geometry is the First Choice for All Finishing and Light Operations
Cutting Application
Copy Milling, Light Finishing
Secondary Material Application
Steel
Material - Machining
Carbide
ANSI Code
M270BF0750
Series
M270
Primary Material Application ISO Code
H, K
For Toolholder
M270BD037C050L555C, M270BD050C050L575C, M270BD062C062L600C, M270BD075C075L700C

Description

Ball Nose Milling Insert, Inscribed Circle 0.750 in, Neutral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.