Zoro Homepage

Milling Insert, Hexagon

  • Mfr # HNGJ53511ANSNHD

  • Zoro # G4774100


product price: $30.29
/ea
Sold in multiples of 5 for $151.45

Key Features

Insert Material
Carbide
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Nose Radius
0.171"
Insert Thickness
0.214"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNGJ53511ANSNHD
Zoro #
G4774100
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.171"
Insert Thickness
0.214"
Mounting Hole Dia.
0.1970 in
Insert Size
53511
Through Hole Inside Dia.
0.1970 in
Cutting Edge Length
8.50mm
Corner Radius
3/64 in
Thickness
0.2140 in

Details

Insert Material
Carbide
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ISO Number
HNGJ090543ANSNHD
Chip-Breaker
Yes
Cutting Direction
Right Hand
Insert Shape
Hexagon
Grade
WS40PM
For Use With
M1200 Series Face Mills
Super Alloy (S) Compatibility
Yes
Rake
Positive
Coating
AlTiN
Insert Style
HNGJ
Item
Hexagon Milling Insert
Inscribed Circle
5/8 in
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
12
Mounting Style
Screw Clamp
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
ANSI Number
HNGJ53511ANSNHD
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Insert Application
Roughing
Series
M1200
Cutting Application
Roughing
Number of Cutting Edges
12
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AlTiN
Manufacturer Grade
WS40PM
Chip-Breaker Code
HD
Insert Holding Type
Screw Clamp
Shape
Hexagon
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Chip-Breaker Style
Double Sided
Wiper Insert
Yes
Included Angle
120 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P, S
ANSI Code
HNGJ53511ANSNHD
Material - Machining
Carbide
Clearance Angle
0 Degrees

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.