Zoro Homepage

Milling Insert, Hexagon

  • Mfr # HNGJ535ANSNGD

  • Zoro # G4853928


product price: $31.59
/ea
Sold in multiples of 5 for $157.95

Key Features

No. of Edges
12
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Inscribed Circle
5/8 in
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNGJ535ANSNGD
Zoro #
G4853928
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.2190"
Mounting Hole Dia.
0.1970 in
Nose Radius
0.047"
Insert Size
535
Cutting Edge Length
8.58mm
Corner Radius
3/64 in
Thickness
0.2190 in
Through Hole Inside Dia.
0.1970 in

Details

No. of Edges
12
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Inscribed Circle
5/8 in
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Insert Shape
Hexagon
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
ALOX-SN
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
M1200 Series Face Mills
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Insert Material
Carbide
Cutting Direction
Neutral
Insert Style
HNGJ
Item
Hexagon Milling Insert
Mounting Style
Screw Clamp
Hardened (H) Compatibility
No
Rake
Positive
ANSI Number
HNGJ535ANSNGD
Grade
TN6525
ISO Number
HNGJ0905ANSNGD
Insert Application
Medium
Series
M1200
Finish - Machining
TiAlN
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Primary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Cutting Application
Light Finishing
Number of Cutting Edges
12
ANSI Code
HNGJ535ANSNGD
Insert Holding Type
Screw Clamp
Clearance Angle
0 Degrees
Shape
Hexagon
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Stainless Steel
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Manufacturer Grade
TN6525
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M
Wiper Insert
Yes
Primary Material Application
Steel
Chip-Breaker Code
GD
Included Angle
120 Degrees
Coating Process
PVD

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.