Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNGJ535ANSNGD
Zoro #
G4867900
UPC #
-
Country of Origin
Multiple
Dimensions
Mounting Hole Dia.
0.1970 in
Insert Size
535
Insert Thickness
0.2190"
Nose Radius
0.047"
Thickness
0.2190 in
Through Hole Inside Dia.
0.1970 in
Corner Radius
3/64 in
Cutting Edge Length
8.58mm
Description
Hexagon Milling Insert, Inscribed Circle 5/8 in, Positive, HNGJ535ANSNGD, GD, Double Sided, 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.