Zoro Homepage

Milling Insert, Hexagon

  • Mfr # XNGJ0704ANENLD3W

  • Zoro # G4875068


product price: $27.89
/ea
Sold in multiples of 5 for $139.45

Key Features

Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Insert Style
XNGJ
Insert Shape
Hexagon
Mounting Hole Dia.
0.1970 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNGJ0704ANENLD3W
Zoro #
G4875068
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
0.1970 in
Insert Size
0704
Nose Radius
0.051"
Insert Thickness
0.176"
Thickness
0.1758 in
Through Hole Inside Dia.
0.1970 in
Cutting Edge Length
6.78mm
Corner Radius
0.0510 in

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.