Milling Insert, Parallelogram, 10.37mm

  • Mfr # 2957762
  • Zoro # G3785824
product price: 
$
15.99
/ea
Sold in multiples of 5 for $79.95

Key Features

Cutting Direction
Right Hand
Mounting Hole Dia.
3.40mm
For Use With
M680+ Series 0 Degrees /90 Degrees Shoulder Mills
Series
M680
Rake
22 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2957762
Zoro #
G3785824
UPC #
4021169387173
Country of Origin
Mexico
Cutting Direction
Right Hand
For Use With
M680+ Series 0 Degrees /90 Degrees Shoulder Mills
Series
M680
Rake
22 Degrees
Insert Shape
Parallelogram
Grade
TN6520
Mounting Style
Taper Screw
Item
Parallelogram Milling Insert
Chip-Breaker
Yes
ISO Number
AONT10T308ML
Insert Style
AONT
Included Angle
85 Degrees
Number of Cutting Edges
2
Primary Material Application
Cast Iron
Insert Holding Type
Taper Screw
Finish - Machining
AlOX-SN
ANSI Code
AONT10T308ML
Shape
Parallelogram
Coating Process
PVD
Chip-Breaker Code
ML
Manufacturer Grade
TN6520
Clearance Angle
10 Degrees
Chip-Breaker Style
On One Side
Measurement System
Metric
Primary Material Application ISO Code
K
Hole Type
40 Degrees to 60 Degrees Countersink Hole
For Toolholder
12396906400, 12396906600, 12396906800
Material - Machining
Carbide
Compatible Product Type
M680+ Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
3.40mm
Insert Thickness
0.1543"
Insert Size
10T308
Through Hole Inside Dia.
3.40mm
Width
7.50mm
Corner Radius
0.80mm
Thickness
0.1543 in
Cutting Edge Length
10.37mm

Description

Parallelogram Milling Insert, 22 Degrees , AONT10T308ML, ML, On One Side, 10 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews