Milling Insert, Parallelogram, 11.00mm

  • Mfr # 3577935
  • Zoro # G3794994
product price: 
$
16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

For Use With
M6800 Series 90 Degrees Shoulder Mills
Mounting Hole Dia.
2.79mm
Cutting Direction
Right Hand
Insert Style
BDMT
Mounting Style
Taper Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3577935
Zoro #
G3794994
UPC #
4021169759000
Country of Origin
Multiple

Dimensions

Mounting Hole Dia.
2.79mm
Insert Size
11T308
Insert Thickness
0.1500"
Cutting Edge Length
11.00mm
Width
6.67mm
Through Hole Inside Dia.
2.79mm
Thickness
0.1500 in
Corner Radius
0.80mm

Details

For Use With
M6800 Series 90 Degrees Shoulder Mills
Cutting Direction
Right Hand
Insert Style
BDMT
Mounting Style
Taper Screw
Series
M6800
Insert Shape
Parallelogram
Grade
TN6430
ISO Number
BDMT11T308ERMS
Item
Parallelogram Milling Insert
Chip-Breaker
Yes
Lead Angle
75 Degrees
Finish - Machining
TiAlN
Shape
Parallelogram
Included Angle
80 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
ANSI Code
BDMT11T308ERMS
Secondary Material Application
Cast Iron
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
TN6430
Chip-Breaker Style
On One Side
For Toolholder
12396450400, 12396451000, 12396451600, 12396452200, 12396452800, 12396453200
Chip-Breaker Code
MS
Primary Material Application
Steel
Clearance Angle
13 Degrees
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Insert Holding Type
Taper Screw
Measurement System
Metric
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Description

Parallelogram Milling Insert, BDMT11T308ERMS, MS, On One Side, 13 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews