Milling Insert, Parallelogram, 11.00mm

  • Mfr # 3859299
  • Zoro # G3792465
product price: 
$
20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Cutting Direction
Right Hand
Series
M6800
Insert Shape
Parallelogram
Insert Thickness
0.1528"
Grade
THR-S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3859299
Zoro #
G3792465
UPC #
4021169642067
Country of Origin
United States

Dimensions

Insert Thickness
0.1528"
Mounting Hole Dia.
2.79mm
Insert Size
11T302
Corner Radius
0.20mm
Width
6.64mm
Through Hole Inside Dia.
2.79mm
Cutting Edge Length
11.00mm

Details

Cutting Direction
Right Hand
Series
M6800
Insert Shape
Parallelogram
Grade
THR-S
For Use With
M6800 Series 90 Degrees Shoulder Mills
Insert Style
BDGT
Item
Parallelogram Milling Insert
ISO Number
BDGT11T302FRAL
Chip-Breaker
Yes
Mounting Style
Taper Screw
Insert Material
Carbide
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
ANSI Code
BDGT11T302FRAL
Finish - Machining
Bright (Uncoated)
Shape
Parallelogram
Insert Holding Type
Taper Screw
Material - Machining
Carbide
Measurement System
Metric
For Toolholder
15396450400, 15396451000, 15396451600, 15396452200, 15396452800
Chip-Breaker Code
AL
Clearance Angle
13 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Description

Parallelogram Milling Insert, BDGT11T302FRAL, AL, On One Side, 13 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews