Milling Insert, Parallelogram, 11.44mm

  • Mfr # 6055632
  • Zoro # G3802712
product price: 
$
16.59
/ea
Sold in multiples of 5 for $82.95

Key Features

Grade
WN10HM
Hardened (H) Compatibility
No
Insert Material
Carbide
Rake
15.5 Degrees
Cast Iron (K) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6055632
Zoro #
G3802712
UPC #
4056544239556
Country of Origin
United States
Item
Parallelogram Milling Insert
Grade
WN10HM
Hardened (H) Compatibility
No
Insert Material
Carbide
Rake
15.5 Degrees
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Insert Shape
Parallelogram
Series
VSM11
Workpiece Compatibility
Nonferrous (N)
Insert Style
XDCT
ISO Number
XDCT110432PDFRALP
Mounting Style
Taper Screw
Chip-Breaker
Yes
For Use With
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills
Steel (P) Compatibility
No
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Style
On One Side
Manufacturer Grade
WN10HM
Material - Machining
Carbide
Clearance Angle
15 Degrees
Measurement System
Metric
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Insert Holding Type
Taper Screw
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
ALP
ANSI Code
XDCT1108RALP
Number of Cutting Edges
2
Included Angle
75 Degrees
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Shape
Parallelogram
Primary Material Application ISO Code
N
Compatible Product Type
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Size
110431
Mounting Hole Dia.
3.00mm
Insert Thickness
0.1570"
Cutting Edge Length
11.44mm
Through Hole Inside Dia.
3.00mm
Corner Radius
3.20mm
Thickness
0.1570 in
Width
6.89mm
Fits Chest Size
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy

Description

Parallelogram Milling Insert, 15.5 Degrees , XDCT1108RALP, ALP, On One Side, 15 Degrees

Ratings & reviews