Milling Insert, Parallelogram, 11.44mm
- Mfr # 6055633
- Zoro # G3802959
product price:Â
$
18.29
/ea
Sold in multiples of 5 for
$91.45
Key Features
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6055633
- Zoro #
- G3802959
- UPC #
- 4056544239662
- Country of Origin
- Viet Nam
Dimensions
- Insert Size
- 110431
- Mounting Hole Dia.
- 3.00mm
- Insert Thickness
- 0.1570"
- Corner Radius
- 3.20mm
- Width
- 6.89mm
- Through Hole Inside Dia.
- 3.00mm
- Cutting Edge Length
- 11.44mm
- Thickness
- 0.1570 in
- Fits Chest Size
- ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Description
Parallelogram Milling Insert, 15.5 Degrees , XDCT1108RALP, ALP, On One Side, 15 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.