Shop WIDIA

Milling Insert, Parallelogram, 11.73mm

  • Mfr # 5964861
  • Zoro # G3799623

product price: 
$
19.19
/ea
Sold in multiples of 5 for $95.95

Key Features

For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Rake
15.08 Degrees
Super Alloy (S) Compatibility
Yes
Series
VSM11
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5964861
Zoro #
G3799623
UPC #
4056544012340
Country of Origin
United States

Dimensions

Insert Thickness
0.1570"
Insert Size
110416
Mounting Hole Dia.
3.00mm
Cutting Edge Length
11.73mm
Width
6.89mm
Thickness
0.1570 in
Corner Radius
1.60mm
Through Hole Inside Dia.
3.00mm
Fits Chest Size
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials

Details

For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Rake
15.08 Degrees
Super Alloy (S) Compatibility
Yes
Series
VSM11
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Insert Shape
Parallelogram
Stainless (M) Compatibility
Yes
Item
Parallelogram Milling Insert
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Cutting Direction
Right Hand
ISO Number
XDCT110416PDERML
Grade
WP25PM
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Insert Style
XDCT
Mounting Style
Taper Screw
Steel (P) Compatibility
No
Chip-Breaker Code
ML
ANSI Code
XDCT1104ERML
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WP25PM
Hole Type
40 Degrees to 60 Degrees Countersink Hole
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Chip-Breaker Style
On One Side
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Number of Cutting Edges
2
Included Angle
75 Degrees
Clearance Angle
15 Degrees
Secondary Material Application ISO Code
H, K
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Coating Process
PVD
Finish - Machining
AlTiN
Secondary Material Application
Cast Iron, Hardened Steel
Shape
Parallelogram
Wiper Insert
Yes
Measurement System
Metric
Insert Holding Type
Taper Screw
Compatible Product Type
M680 Series 0 Degrees /90 Degrees Shoulder Mills

Description

Parallelogram Milling Insert, 15.08 Degrees , XDCT1104ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.