Shop WIDIA

Milling Insert, Parallelogram, 11.73mm

  • Mfr # 6055598
  • Zoro # G3802119

product price: 
$
16.59
/ea
Sold in multiples of 5 for $82.95

Key Features

Series
VSM11
ISO Number
XDCT110416PDFRALP
Grade
WN10HM
Chip-Breaker
Yes
Workpiece Compatibility
Nonferrous (N)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6055598
Zoro #
G3802119
UPC #
4056544239112
Country of Origin
United States
Item
Parallelogram Milling Insert
Series
VSM11
ISO Number
XDCT110416PDFRALP
Grade
WN10HM
Chip-Breaker
Yes
Workpiece Compatibility
Nonferrous (N)
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Mounting Style
Taper Screw
Insert Style
XDCT
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Rake
15.08 Degrees
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Insert Shape
Parallelogram
For Use With
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills
Manufacturer Grade
WN10HM
Wiper Insert
Yes
Shape
Parallelogram
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
Material - Machining
Carbide
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Primary Material Application ISO Code
N
ANSI Code
XDCT1104RALP
Insert Holding Type
Taper Screw
Included Angle
75 Degrees
Clearance Angle
15 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code
ALP
Chip-Breaker Style
On One Side
Compatible Product Type
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
3.00mm
Insert Size
110416
Insert Thickness
0.1570"
Corner Radius
1.60mm
Width
6.89mm
Through Hole Inside Dia.
3.00mm
Thickness
0.1570 in
Cutting Edge Length
11.73mm
Fits Chest Size
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy

Description

Parallelogram Milling Insert, 15.08 Degrees , XDCT1104RALP, ALP, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.