Shop WIDIA

Milling Insert, Parallelogram, 11.73mm

  • Mfr # 6055599
  • Zoro # G3803893

product price: 
$
19.15
/ea
Sold in multiples of 5 for $95.75

Key Features

Series
VSM11
Insert Style
XDCT
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Cutting Direction
Right Hand
Steel (P) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6055599
Zoro #
G3803893
UPC #
4056544239228
Country of Origin
Germany
Series
VSM11
Insert Style
XDCT
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Cutting Direction
Right Hand
Steel (P) Compatibility
No
For Use With
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills
ISO Number
XDCT110416PDFRALP
Stainless (M) Compatibility
No
Mounting Style
Taper Screw
Item
Parallelogram Milling Insert
Grade
WN25PM
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Rake
15.08 Degrees
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Material - Machining
Carbide
Finish - Machining
TiB2
Wiper Insert
Yes
Clearance Angle
15 Degrees
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Primary Material Application ISO Code
N
Shape
Parallelogram
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Insert Holding Type
Taper Screw
Manufacturer Grade
WN25PM
Number of Cutting Edges
2
Included Angle
75 Degrees
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
ANSI Code
XDCT1104RALP
Chip-Breaker Code
ALP
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Metric
Compatible Product Type
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
3.00mm
Insert Size
110416
Insert Thickness
0.1570"
Thickness
0.1570 in
Through Hole Inside Dia.
3.00mm
Width
6.89mm
Corner Radius
1.60mm
Cutting Edge Length
11.73mm
Fits Chest Size
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy

Description

Parallelogram Milling Insert, 15.08 Degrees , XDCT1104RALP, ALP, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.