Shop WIDIA

Milling Insert, Parallelogram, 11.73mm

  • Mfr # 6055600
  • Zoro # G3801349

product price: 
$
17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Shape
Parallelogram
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Mounting Hole Dia.
3.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6055600
Zoro #
G3801349
UPC #
4056544239334
Country of Origin
United States
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Mounting Style
Taper Screw
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Super Alloy (S) Compatibility
No
Insert Material
Carbide
For Use With
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills
ISO Number
XDCT110424PDFRALP
Steel (P) Compatibility
No
Rake
15.08 Degrees
Workpiece Compatibility
Nonferrous (N)
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Series
VSM11
Cast Iron (K) Compatibility
No
Insert Style
XDCT
Grade
WN10HM
Chip-Breaker Style
On One Side
Measurement System
Metric
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Chip-Breaker Code
ALP
Shape
Parallelogram
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Wiper Insert
Yes
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
WN10HM
Included Angle
75 Degrees
Primary Material Application ISO Code
N
Insert Holding Type
Taper Screw
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
XDCT1106RALP
Compatible Product Type
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
3.00mm
Insert Thickness
0.1570"
Insert Size
110424
Cutting Edge Length
11.73mm
Through Hole Inside Dia.
3.00mm
Width
6.88mm
Thickness
0.1570 in
Corner Radius
2.40mm
Fits Chest Size
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy

Description

Parallelogram Milling Insert, 15.08 Degrees , XDCT1106RALP, ALP, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.