Milling Insert, Parallelogram, 11.73mm

  • Mfr # 6055631
  • Zoro # G3802030
product price: 
$
18.29
/ea
Sold in multiples of 5 for $91.45

Key Features

Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Stainless (M) Compatibility
No
For Use With
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Thickness
0.1570"
ISO Number
XDCT110424PDFRALP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6055631
Zoro #
G3802030
UPC #
4056544239440
Country of Origin
Germany
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Stainless (M) Compatibility
No
For Use With
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills
ISO Number
XDCT110424PDFRALP
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
Workpiece Compatibility
Nonferrous (N)
Grade
WN25PM
Insert Style
XDCT
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Rake
15.08 Degrees
Series
VSM11
Mounting Style
Taper Screw
Steel (P) Compatibility
No
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Wiper Insert
Yes
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Included Angle
75 Degrees
Primary Material Application ISO Code
N
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Parallelogram
Manufacturer Grade
WN25PM
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
XDCT1106RALP
Chip-Breaker Code
ALP
Insert Holding Type
Taper Screw
Finish - Machining
TiB2
Chip-Breaker Style
On One Side
Measurement System
Metric
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Compatible Product Type
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Thickness
0.1570"
Mounting Hole Dia.
3.00mm
Insert Size
110424
Through Hole Inside Dia.
3.00mm
Thickness
0.1570 in
Corner Radius
2.40mm
Cutting Edge Length
11.73mm
Width
6.88mm
Fits Chest Size
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy

Description

Parallelogram Milling Insert, 15.08 Degrees , XDCT1106RALP, ALP, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews