Shop WIDIA

Milling Insert, Parallelogram, 11.73mm

  • Mfr # 6408002
  • Zoro # G3800859

product price: 
$
17.99
/ea
Sold in multiples of 5 for $89.95

Key Features

Hardened (H) Compatibility
No
Insert Shape
Parallelogram
Insert Material
Carbide
Insert Size
110412
Workpiece Compatibility
Stainless (M), Super Alloy (S)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6408002
Zoro #
G3800859
UPC #
4059782440487
Country of Origin
United States
Hardened (H) Compatibility
No
Insert Shape
Parallelogram
Insert Material
Carbide
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
No
Grade
WS40PM
Rake
15.08 Degrees
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Series
VSM11
For Use With
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills
Non Ferrous (N) Compatibility
No
ISO Number
XDCT110412PDERML
Insert Style
XDCT
Item
Parallelogram Milling Insert
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Mounting Style
Taper Screw
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
15 Degrees
Shape
Parallelogram
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Measurement System
Metric
Primary Material Application ISO Code
M, S
ANSI Code
XDCT1103ERML
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Manufacturer Grade
WS40PM
Insert Holding Type
Taper Screw
Chip-Breaker Code
ML
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Wiper Insert
Yes
Secondary Material Application
Steel
Included Angle
75 Degrees
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
P
Compatible Product Type
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Size
110412
Mounting Hole Dia.
3.00mm
Insert Thickness
0.1570"
Corner Radius
1.20mm
Width
6.90mm
Through Hole Inside Dia.
3.00mm
Cutting Edge Length
11.73mm
Thickness
0.1570 in
Fits Chest Size
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials

Description

Parallelogram Milling Insert, 15.08 Degrees , XDCT1103ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.