Shop WIDIA

Milling Insert, Parallelogram, 11.73mm

  • Mfr # 6408003
  • Zoro # G3803875

product price: 
$
17.99
/ea
Sold in multiples of 5 for $89.95

Key Features

For Use With
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Grade
WP25PM
Rake
15.08 Degrees
Non Ferrous (N) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6408003
Zoro #
G3803875
UPC #
4059782440609
Country of Origin
United States
For Use With
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Grade
WP25PM
Rake
15.08 Degrees
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
ISO Number
XDCT110412PDERML
Insert Style
XDCT
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Item
Parallelogram Milling Insert
Mounting Style
Taper Screw
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Insert Shape
Parallelogram
Series
VSM11
Stainless (M) Compatibility
Yes
Finish - Machining
AlTiN
Measurement System
Metric
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Material - Machining
Carbide
Coating Process
PVD
Included Angle
75 Degrees
Chip-Breaker Code
ML
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
XDCT1103ERML
Secondary Material Application
Cast Iron, Hardened Steel
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H, K
Manufacturer Grade
WP25PM
Shape
Parallelogram
Insert Holding Type
Taper Screw
Wiper Insert
Yes
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Primary Material Application ISO Code
M, P, S
Compatible Product Type
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Size
110421
Insert Thickness
0.1570"
Mounting Hole Dia.
3.00mm
Width
6.90mm
Through Hole Inside Dia.
3.00mm
Corner Radius
1.20mm
Thickness
0.1570 in
Cutting Edge Length
11.73mm
Fits Chest Size
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials

Description

Parallelogram Milling Insert, 15.08 Degrees , XDCT1103ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.