Shop WIDIA

Milling Insert, Parallelogram, 11.73mm

  • Mfr # 6408004
  • Zoro # G3784810

product price: 
$
17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Non Ferrous (N) Compatibility
No
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
For Use With
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills
Chip-Breaker
Yes
Insert Shape
Parallelogram
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6408004
Zoro #
G3784810
UPC #
4059782440722
Country of Origin
Germany
Non Ferrous (N) Compatibility
No
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
For Use With
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills
Chip-Breaker
Yes
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Rake
15.08 Degrees
Insert Style
XDCT
Mounting Style
Taper Screw
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Grade
WS40PM
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
ISO Number
XDCT110416PDERML
Stainless (M) Compatibility
Yes
Series
VSM11
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
ML
Insert Holding Type
Taper Screw
Included Angle
75 Degrees
Wiper Insert
Yes
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WS40PM
Secondary Material Application
Steel
Measurement System
Metric
Finish - Machining
AlTiN
Clearance Angle
15 Degrees
Shape
Parallelogram
Secondary Material Application ISO Code
P
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Primary Material Application ISO Code
M, S
ANSI Code
XDCT1104ERML
Number of Cutting Edges
2
Compatible Product Type
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
3.00mm
Insert Size
110416
Insert Thickness
0.1570"
Width
6.89mm
Cutting Edge Length
11.73mm
Thickness
0.1570 in
Through Hole Inside Dia.
3.00mm
Corner Radius
1.60mm
Fits Chest Size
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials

Description

Parallelogram Milling Insert, 15.08 Degrees , XDCT1104ERML, ML, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.