Shop WIDIA

Milling Insert, Parallelogram, 11.74mm

  • Mfr # 6408099
  • Zoro # G3802100

product price: 
$
15.45
/ea
Sold in multiples of 10 for $154.50

Key Features

Stainless (M) Compatibility
No
Chip-Breaker
Yes
Grade
WS40PM
Series
VSM11
Rake
24.5 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6408099
Zoro #
G3802100
UPC #
4059782445765
Country of Origin
Italy

Dimensions

Insert Thickness
0.1570"
Insert Size
110412
Mounting Hole Dia.
3.00mm
Through Hole Inside Dia.
3.00mm
Cutting Edge Length
11.74mm
Corner Radius
1.20mm
Width
6.90mm
Thickness
0.1570 in
Fits Chest Size
MH is a Heavy-Duty Machining Geometry and is the First Choice for Steel and Cast Iron Materials

Details

Item
Parallelogram Milling Insert
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Grade
WS40PM
Series
VSM11
Rake
24.5 Degrees
Insert Shape
Parallelogram
ISO Number
XDPT110412PDSRMH
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
For Use With
VSM11 Series Shoulder Mills
Non Ferrous (N) Compatibility
No
Insert Style
XDPT
Mounting Style
Taper Screw
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Features
MH is a Heavy-Duty Machining Geometry and is the First Choice for Steel and Cast Iron Materials
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Chip-Breaker Style
On One Side
Finish - Machining
AlTiN
Clearance Angle
15 Degrees
Included Angle
75 Degrees
Manufacturer Grade
WS40PM
Chip-Breaker Code
MH
ANSI Code
XDPT1103SRMH
Number of Cutting Edges
2
Insert Holding Type
Taper Screw
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Wiper Insert
Yes
Shape
Parallelogram
Compatible Product Type
VSM11 Series Shoulder Mills

Description

Parallelogram Milling Insert, 24.5 Degrees , XDPT1103SRMH, MH, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.